Select Country and Language Europe, Middle East & Africa / English
Change Country
60400355 | ORTRONICS

ORTRONICS | 60400355 | Double Equipment Shelf for Mighty Mo Racks

  • Manufacturer # 60400355
  • Anixter #546214
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Description

19" x 5.25" x 24", black, works with 6.5" channel racks

Features
  • Holds up to 150 lbs
  • Two-piece aluminum design
  • Four-point mounting
  • Shelf includes cutouts on base
  • Flexible
  • Usable shelf width is 17"
Specifications
  • Depth Metric: 610 mmWidth Metric: 483 mm
  • Height USA: 5.25 in.Height Metric: 133 mmRack Unit: 3Weight Capacity USA: 150 lb
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items