Select Country and Language Europe, Middle East & Africa / English
Change Country
60400384 | ORTRONICS

ORTRONICS | 60400384 | Discontinued By Manufacturer; No Suggested Replacement

  • Manufacturer # 60400384
  • Anixter #546215
Color: BLACK
Height: 7'
Material: STEEL
Rack Units: 44U
Type: TWO-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items