604004301 - ORTRONICS - Hinged Wall Mount | Anixter
604004301 | ORTRONICS

ORTRONICS | 604004301 | Hinged Wall Mount Bracket, 5.25 H x 19" W x 6" D

  • Manufacturer # 604004301
  • Anixter #103907
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

5.25" H x 19" W x 6" D, black

Features
  • Space saving
  • Hinged
  • Rear access hole
  • Keyhole mounting
  • #12-24 threaded EIA hole pattern
Specifications
  • Depth Metric: 152 mmWidth Metric: 483 mm
  • Height USA: 5.25 in.Height Metric: 133 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items