Select Country and Language Europe, Middle East & Africa / English
Change Country
60400437 | ORTRONICS

ORTRONICS | 60400437 | CABLE MGMT FINGER DUCT VERT 77.75"H X 4"W X 4"D WITH COVER BLACK WITH HARDWARE

  • Manufacturer # 60400437
  • Anixter #217301
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items