604004396 | ORTRONICS

ORTRONICS | 604004396 | Hinged Wall Mount Bracket, 3.5 H x 19" W x 6" D

  • Manufacturer # 604004396 | OR-604004396
  • Anixter #104345
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

3.5" H x 19" W x 6" D, black

Features
  • Space saving
  • Hinged
  • Rear access hole
  • Keyhole mounting
  • #12-24 threaded EIA hole pattern
Specifications
  • Depth Metric: 152 mmWidth Metric: 483 mm
  • Height USA: 3.5 in.Height Metric: 89 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items