Select Country and Language Europe, Middle East & Africa / English
Change Country
604004600 | ORTRONICS

ORTRONICS | 604004600 | Self Supporting EIA rack, 19" W x 7' H

  • Manufacturer # 604004600
  • Anixter #130230
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 44U
Seismic Rating: NO
Type: TWO-POST
Description

19" W x 7' H, black

Features
  • Used for mounting a variety of telecommunication and data equipment
  • 44 rack units
  • Standard EIA hole pattern on front and rear
Specifications
  • Width Metric: 483 mm
  • Height USA: 7'Height Metric: 2.13 m
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items