Select Country and Language Europe, Middle East & Africa / English
Change Country
60400550 | ORTRONICS

ORTRONICS | 60400550 | Folding Keyboard Shelf, 19 W x 7" H x 15.5" D, 1 rack unit, black

  • Manufacturer # 60400550
  • Anixter #285853
Color: BLACK
Shelf Application: KEYBOARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

19" W x 7" H x 15.5" D, 1 rack unit, black

Features
  • Accepts full size keyboards up to 18.875" W
  • Folding keyboard tray
  • Rear support brackets (optional)
  • Comes equipped for installation of mouse pad tray
  • Mounting hardware included (standard 12-24 screws)
  • Made out of steel
Specifications
  • Length Metric: 610 mmDepth Metric: 394 mmWidth Metric: 483 mm
  • Height USA: 7 in.Height Metric: 178 mmRack Unit: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items