Select Country and Language Europe, Middle East & Africa / English
Change Country
60400575 | ORTRONICS

ORTRONICS | 60400575 | Mouse Tray with Pad

  • Manufacturer # 60400575
  • Anixter #285854
Color: BLACK
Shelf Application: KEYBOARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

For folding keyboard shelf

Features
  • Mounts under front edge of keyboard shelf
  • Slides out of way when not in use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items