Select Country and Language Europe, Middle East & Africa / English
Change Country
60400614 | ORTRONICS

ORTRONICS | 60400614 | Cable Management Rings, Snap Type, 1.75 x 6", package of 14

  • Manufacturer # 60400614
  • Anixter #241633
Cable Management Type: RING DUCT
Color: BLACK
Type: CABLE MANAGEMENT
Description

Snap type, 1.75" X 6", black, package of 14

Features
  • Promotes efficient routing of patch and cross connect cables
  • Snap in place on the front and back of Mighty Mo racks
  • Rings manufactured out of polycarbonate type plastic
  • Maximum ring fill capacity using Category 6 cable is 75 cables
Specifications
  • Depth Metric: 152 mmWidth Metric: 44 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items