Select Country and Language Europe, Middle East & Africa / English
Change Country
60401089 | ORTRONICS

ORTRONICS | 60401089 | Mighty Mo Overhead Cable Pathway Rack, 8RU, 19 panel mounting, 23.6"W x 18.1" H x 9" D

  • Manufacturer # 60401089
  • Anixter #425906
Cable Management Type: WATERFALL/JUMPER/TRANSITION TRAY
Color: BLACK
Type: CABLE MANAGEMENT
Description

19" panels mounting, 8RU, 23.6"W x 18.1"H x 9"D, black

Features
  • Pathway bracket allows horizontal connectivity to be supported by the over head pathway
  • Built-in Mighty Mo waterfalls
  • Moving panels outside the rack or cabinet decreases cable density
  • Universal 19" mounting
  • Mounts to the side of Homaco runway with 1 1/2" high stringers or any Cablofil cable tray 2" or deeper Adjusts to three heights
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items