Select Country and Language Europe, Middle East & Africa / English
Change Country
604045400 | ORTRONICS

ORTRONICS | 604045400 | Wall Mounted Relay Rack, 26 H, 20.25" W x 26" H x 18" D, Black

  • Manufacturer # 604045400
  • Anixter #224592
Color: BLACK
Height: 26"
Mounting Width: 19"
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Must be a reseller to purchase this product.

Features
  • Wall mount relay rack offers flexibility
  • Front swing gate
  • #12-24 threaded EIA hole pattern
  • Sturdy and compact
  • Hook and loop type straps and adhesive clips included
  • Keyhole mounting
Specifications
  • Depth Metric: 457 mmWidth Metric: 514 mm
  • Height USA: 26 in.Height Metric: 660 mmWeight Capacity USA: 75
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items