Select Country and Language Europe, Middle East & Africa / English
Change Country
604045681 | ORTRONICS

ORTRONICS | 604045681 | Four Point Equipment Shelf for Mighty Mo Racks and Cabinets

  • Manufacturer # 604045681
  • Anixter #305721
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Four point equipment shelf for Mighty Mo racks and cabinets, 19 x 1.75" x 20", black, works with all depth Might Mo rack channels and Mighty Mo cabinets 24" and deeper

Must be a reseller to purchase this product.

Features
  • Holds up to 100 lbs
  • Has a fixed front flange with an infinitely adjustable rear flange
  • Mounting hardware included (12-24 screws)
  • Slotted tray
  • Made from aluminum
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items