Select Country and Language Europe, Middle East & Africa / English
Change Country
6089 1 121-02 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6089 1 121-02 | SERIES 2 10 PAIR, DISCONNECT BLOCK ROD AND BRACKET MOUNTING TYPE 105 10 PER PACK

  • Manufacturer # 6089 1 121-02
  • Anixter #131336
Color: WHITE
Number of Pairs: 20
Termination: KRONE
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items