6089 3 055-00 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6089 3 055-00 | DISCONNECT PLUG 1 PR RED 100/PK

  • Manufacturer # 6089 3 055-00
  • Anixter #130314
Color: RED
Number of Pairs: 1
Description

These color-coded plastic plugs are designed to plug into a Series 2 or Ultim8 Blocks for quick identification of special circuits, to disable the block's center port, or to open a pair of contacts.

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items