Select Country and Language Europe, Middle East & Africa / English
Change Country
60894-2 | TE-ENERGY

TE-ENERGY | 60894-2 | Quick Disconnect Receptacles - Insulated; Proprietary Name: PIDG FASTON Receptacle Style: Straight Wire Range: 0.30-0.90 [22-18] mm [AWG] Mating Area Interface Dimensions: 2.79 x 0.81 mm Insulation Diameter: 2.54 [.100] Max. mm [in]

  • Manufacturer # 60894-2
  • Anixter #60894-2
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Transparent
  • Packaging Features.Packaging Method: Tape Mounted
  • Body Feures.Fully Insulated: No
  • Product Type Features.Receptacle Style: Straight
  • Product Type Features.Finish: Tin
  • Product Type Features.Insulation Support: Insulation Support
  • Body Features.Wire Range (mm [AWG]): 0.30-0.90 [22-18]
  • Product Type Features.Instion Diameter (mm [in]): 2.54 [.100] Max.
  • Product Type Features.Mating Area Interface Dimensions (mm [in]): 2.79 x 0.81 [.110 x .032]
  • Product Type Features.Material: Brass
  • Product Type Features.Proprietary Name: PIDG FASTON
  • Industry Standards.CSA Cerfied: No
  • Body Features.Stock Thickness (mm [in]): 0.30 [0.012]
  • Electrical Characteristics.Voltage (V AC): 300
  • Termination Features.Wire/Cable Size (CMA): 509 1,900
  • Product Type Features.RU (UL Component Program): No
  • Product Type Features.Dimple Typeimple with wire stop
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items