60900019 | ORTRONICS

ORTRONICS | 60900019 | Series II, 2 BNC Connectors F/F, 180 degree

  • Manufacturer # 60900019
  • Anixter #148036
Color: WHITE
Number of Ports: 2
Termination: BNC
Description

Series II Module provides two BNC connector couplers F/F in a one unit footprint. Series II is a family of front removable snap-in modules that make moves, adds and changes easy and time saving. The rugged high strength construction of Series II makes it one of Ortronics most popular workstation choices

Features
  • BNC coupler F/F
  • Front removable
  • Rugged snap-in design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items