60900020 - ORTRONICS - Series II, 2 F | Anixter
60900020 | ORTRONICS

ORTRONICS | 60900020 | Series II, 2 F Connectors F/F, 75 ohm, 180 degree, (1 GHz performance)

  • Manufacturer # 60900020
  • Anixter #152897
Color: WHITE
Number of Ports: 2
Termination: F
Units: 1
Description

Series II Module provides a pair of F connector couplers F/F in a one unit footprint. Connectors are 75 ohm and rated for 1 GHz performance. Series II is a family of front removable snap-in modules that make moves, adds and changes easy and time saving. The rugged high strength construction of Series II makes it one of Ortronics most popular workstation choices

Features
  • F Connector coupler F/F
  • Front removable
  • Rugged snap-in design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items