Select Country and Language Europe, Middle East & Africa / English
Change Country
60900056 | ORTRONICS

ORTRONICS | 60900056 | 1-PORT MOD JACK 110 6W6P USOC RJ25C SERIES II 45D FOG WHITE

  • Manufacturer # 60900056
  • Anixter #152892
Color: WHITE
Number of Ports: 1
Sub Family: SERIES II
Units: 1
Wiring: USOC
Description

Series II Module provides a single RJ25, six-position jack in a 45-degree angled one unit footprint. Series II is a family of front removable snap-in modules that make moves, adds and changes easy and time saving. The rugged high strength construction of Series II makes it one of Ortronics most popular workstation choices

This part is discontinued by supplier with no suggested replacement.

Features
  • Angled module design
  • Linear 110 paired punch down
  • Front removable
  • Rugged snap-in design
  • Icon compatible
Specifications
  • Depth Metric: 39.62 mm
  • Footprint: Serie II
  • Color: Fog White
  • Number of Ports: 1-port
  • Width Metric: 48.26 mm
  • Height USA: .92 in.Height Metric: 23.37 mm
  • USOC ix-position
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items