60950008 | ORTRONICS

ORTRONICS | 60950008 | Series II, one-port Category 5e, T568B, 180 degree, Fog White

  • Manufacturer # 60950008
  • Anixter #149321
Category: CATEGORY 5E
Color: WHITE
Number of Ports: 1
Sub Family: SERIES II
Termination: 110
Wiring: T568B
Description

Series II Module provides a single Category 5e T568B wired eight-position jack in a one unit footprint. Series II is a family of front removable snap-in modules that make moves, adds and changes easy and time saving. The rugged high strength construction of Series II makes it one of Ortronics most popular workstation choices

Features
  • TIA/EIA Category 5e performance: Ensures installed link and channel performance.
  • Linear 110 paired punch down: Faster than other termination methods.
  • Front removable: Less intrusive access for adds, moves, changes.
  • Rugged snap-in design: Quick and easy
Specifications
  • Wire Gauge: 22-26 AWG
  • Category Rating: Category 5e
  • Depth Metric: 32.77 mm
  • Footprint: Serie II
  • Color: Fog White
  • Number of Ports: 1-port
  • Width Metric: 48.26 mm
  • Height USA: .92 in.Height Metric: 23.37 mm
  • Category 5e/UTP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items