Select Country and Language Europe, Middle East & Africa / English
Change Country
60950011 | ORTRONICS

ORTRONICS | 60950011 | 1-PORT MOD JACK 110 8W8P UTP T568A CAT5E GIGAMO SERIES II FOG WHITE

  • Manufacturer # 60950011
  • Anixter #149322
Category: CATEGORY 5E
Color: WHITE
Number of Ports: 1
Sub Family: SERIES II
Termination: 110
Wiring: T568A
Description

Series II Module provides a single Category 5e T568A wired eight-position jack in a one unit footprint. Series II is a family of front removable snap-in modules that make moves, adds and changes easy and time saving. The rugged high strength construct ion of Series II makes it one of Ortronics most popular workstation choices

This part is discontinued by supplier with no suggested replacement.

Features
  • TIA/EIA Category 5e performance: Ensures installed link and channel performance.
  • Linear 110 paired punch down: Faster than other termination methods.
  • Front removable: Less intrusive access for adds, moves, changes.
  • Rugged snap-in design: Quick and easy.
  • Icon compatible: Supports TIA/EIA 606 standard.
Specifications
  • Wire Gauge: 22-26 AWG
  • Category Rating: Category 5e
  • Depth Metric: 32.77 mm
  • Footprint: Serie II
  • Color: Fog White
  • Number of Ports: 1-port
  • Width Metric: 48.26 mm
  • Height USA: .92 in.Height Metric: 23.37 mm
  • Category 5e/UTP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items