Select Country and Language Europe, Middle East & Africa / English
Change Country
60950047 | ORTRONICS

ORTRONICS | 60950047 | Series II, one-port Category 5e, T568A, 45 degree

  • Manufacturer # 60950047
  • Anixter #152887
Category: CATEGORY 5E
Color: WHITE
Number of Ports: 1
Sub Family: SERIES II
Termination: 110
Wiring: T568A

Series II Module provides one Category 5e T568A wired eight-position jack in a 45ø angled one unit footprint. Series II is a family of front removable snap-in modules that make moves, adds and changes easy and time saving. The rugged high strength construction of Series II makes it one of Ortronics most popular workstation choices.

  • Angled module design
  • TIA/EIA Category 5e performance
  • Linear 110 paired punch down
  • Front removable
  • Rugged snap-in design
  • Icon compatible
  • Wire Gauge: 22-26 AWG
  • Category Rating: Category 5e
  • Depth Metric: 39.62 mm
  • Footprint: Serie II
  • Color: Fog White
  • Number of Ports: 1-port
  • Width Metric: 48.26 mm
  • Height USA: .92 in. in.Height Metric: 23.37 mm
  • Category 5e/UTP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items