Select Country and Language Europe, Middle East & Africa / English
Change Country
60950301 | ORTRONICS

ORTRONICS | 60950301 | 8-Port Mac-Pak Kit, TracJack Openings

  • Manufacturer # 60950301
  • Anixter #254342
Color: BLACK
Loaded: NO
Number of Ports: 8

The Mac-Pak is a compact, flexible, multi-user solution that can be structurally mounted or used in a more temporary environment. Kits come ready to accept TracJack modules.

  • Supports use in multiple situations
  • Compact design
  • Easily accepts snap-in TracJacks
  • Icon compatible
  • Typical Application: Mutoa, Multistation, Portable cabling in convention areaDepth Metric: 50.03 mm
  • Footprint: Eight-Port
  • Color: Black
  • Number of Ports: 8-Ports
  • Width Metric: 225.04 mm
  • Height USA: 2.66 in.
  • Mounting Hardware Included: No
  • Height Metric: 67.56 mm
  • Up to 8 TracJack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items