Select Country and Language Europe, Middle East & Africa / English
Change Country
6098700 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 6098700 | 1/4" A/F CHRM VND STL OFFSET COMBI WRENCH 6098700

  • Manufacturer # 6098700
  • Anixter #HTWCOOF250001
Category: WRENCHES
Height / Depth: NONE
Length: 80MM
Material: STEEL - CHROME VANADIUM
Product Type: WRENCH - COMBINATION - OFFSET
Size / Capacity: 1/4 A/F
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items