61-954 | THOR

THOR | 61-954 | 800G RUBBER CYLINDRICAL MALLETTHOR 61-954

  • Manufacturer # 61-954
  • Anixter #HTHAMCG8000000
Category: HAMMERS
Height / Depth: 127MM
Length: NO LENGTH
Material: RUBBER
Product Type: HAMMER - MALLET - CYLINDRICAL
Size / Capacity: 800G
Special Attribute 1: HANDLE - WOODEN
Width / Diameter: 74MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items