Select Country and Language Europe, Middle East & Africa / English
Change Country
6105-B | 3M

3M | 6105-B | ST CONNECTOR 125MM CER EPOXY OC 3.0MM JKT BLACK BOOT

  • Manufacturer # 6105-B | 80-6107-4705-9
  • Anixter #112380
Connector Type: ST-COMPATIBLE
Fiber O.D. (microns): 125
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
Max. Jacket O.D. (mm): 3.0
Mode: Multi
Vendor No.: 6105
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items