61085-1 | TE-ENERGY

TE-ENERGY | 61085-1 | .390" Centerline, 600V, 30 A max; Contact Contact Type: Socket Packaging Method: Strip Wire Range: 0.50-2.00 [20-14] mm [AWG] Wire Insulation Diameter: 3.18 mm

  • Manufacturer # 61085-1
  • Anixter #278272
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Strip
  • Product Type Features.Product Type: Contact
  • Contact Feares.Contact Type: Socket
  • Body Features.Wire Range (mm [AWG]): 0.50-2.00 [20-14]
  • Body Features.Stock Thickness (mm [in]): 0.46 [0.018]
  • Electrical Characteristics.Current Rating (A): 30
  • Body Features.Contact Diameter (mm [in]): 3.96 [0.156]
  • Electricalaracteristics.Voltage (V AC): 600
  • Contact Features.Contact Base Material: Brass
  • Contact Features.Contact Plating, Mating Area, Material: Pre-Tin
  • Product Type Features.Connector Line: .156 MATE-N-LOK
  • Product Type Features.Wire Insulation Diameter (mm n]): 3.18 [0.125]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items