Select Country and Language Europe, Middle East & Africa / English
Change Country
611-6.5-25 | BAHCO

BAHCO | 611-6.5-25 | 6.5MM SLOTTED S/DRIVER 611-6.5-25

  • Manufacturer # 611-6.5-25
  • Anixter #HTSCSFM65008
Category: SCREWDRIVERS AND BITS
Height / Depth: NONE
Length: 6.5MM
Material: STEEL - CHROME VANADIUM
Product Type: SCREWDRIVER - SLOTTED - FLARED
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items