6110G-RO6 - LEVITON - eXtreme 10G QuickPort | Anixter
6110G-RO6 | LEVITON

LEVITON | 6110G-RO6 | eXtreme 10G QuickPort Connector, Univeral Wiring, 110 Style Termination, UTP Category 6A, Orange

  • Manufacturer # 6110G-RO6
  • Anixter #517051
Category: CATEGORY 6A
Color: ORANGE
Family: EXTREME 6+
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items