Select Country and Language Europe, Middle East & Africa / English
Change Country
6110G-RW6 | LEVITON

LEVITON | 6110G-RW6 | eXtreme 10G QuickPort Connector, Univeral Wiring, 110 Style Termination, UTP Category 6A, White

  • Manufacturer # 6110G-RW6
  • Anixter #378721
Category: CATEGORY 6A
Color: WHITE
Family: EXTREME 6+
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Features
  • Patented Retention Force Technology Protects Against Tine Damage from 4 or 6 Pin Plugs
  • Alien Crosstalk Suppressed by Cone of Silence, Metalized Body and New Printed Circuit Board
  • Pair Separation Tower Design Facilitates Separation of Cat 6A ConductorsÔPatented, Dual-Layer Wiring Label Simplifies Punchdown and Reduces Rework
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items