Select Country and Language Europe, Middle East & Africa / English
Change Country
61110-RW6 | LEVITON

LEVITON | 61110-RW6 | eXtreme 6+ QuickPort Connector, Category 6, White

  • Manufacturer # 61110-RW6
  • Anixter #262464
Category: CATEGORY 6
Color: WHITE
Family: EXTREME 6+
Number of Ports: 1
Sub Family: 61110 QUICKPORT JACK
Termination: 110
Wiring: A/B UNIVERSAL
_Color: White
Description

Leviton's eXtreme 6+ Connector is designed to be used with all Leviton QuickPort compatible products. The connectors include Leviton's patented "Retention Force Technology" (RFT) which promotes consistent performance over the life of the system. Includ es

Features
  • Connector body is high-impact, fire-retardant plastic rated UL 94V-2
  • TIA/EIA channel performance limits total length of patching and equipment cords to 32 feet (10 meters) per TIA/EIA-568-B
  • 14 colors for color-coding or organization; available in six standard lengths
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items