61282 | KLINGSPOR

KLINGSPOR | 61282 | 50 X 30 X 6MM 40G AL OX CLOTH FLAP WHEEL KLINGSPOR KM613

  • Manufacturer # 61282
  • Anixter #ABWHFCM500G40000
Category: FLAP WHEELS
Diameter: 50MM
Grit / Grade: 40 GRIT
Length: 30MM
Material: ALUMINUM OXIDE
Product Type: WHEEL - FLAP - CLOTH
Spindle / Bore: 6MM
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items