Select Country and Language Europe, Middle East & Africa / English
Change Country
6133200 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 6133200 | 10MM 1/2" SQ DRIVE CHRM PLATEDBI-HEX SKTGEDORE 6133200

  • Manufacturer # 6133200
  • Anixter #HTSOBHD500SM100002
Category: SOCKETS AND ACCESSORIES
Drive / Blade: DRIVE - 1/2" - SQUARE
Height / Depth: NONE
Length: 38MM
Material: STEEL - CHROME PLATED
Product Type: SOCKET - BI-HEXAGON
Size / Capacity: 10.0 MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items