6140170 - GEDORE UK LTD 3 - 13MM 1/2"SQ | Anixter
6140170 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 6140170 | 13MM 1/2"SQ DRIVE EX DEEP SOCKET GEDORE D19L 6140170

  • Manufacturer # 6140170
  • Anixter #HTSOHDD500SM130000
Category: SOCKETS AND ACCESSORIES
Drive / Blade: DRIVE - 1/2" - SQUARE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME VANADIUM
Product Type: SOCKET - HEXAGON - DEEP
Size / Capacity: 13.0 MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items