Select Country and Language Europe, Middle East & Africa / English
Change Country
6150-317 | WITTMANN WERKZEUGE GMBH 3

WITTMANN WERKZEUGE GMBH 3 | 6150-317 | 1/8" A/F BROACHING CUTTER 40MM SHANK

  • Manufacturer # 6150-317
  • Anixter #CTCUBR125000
Category: BROACHING CUTTERS & ACCS
Coating: NONE
Length / Bore: NO LENGTH
Material: HIGH SPEED STEEL
Product Type: CUTTER - BROACHING
Size/Nom Diameter/Width: 1/8
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items