Select Country and Language Europe, Middle East & Africa / English
Change Country
6150001030 | CRC

CRC | 6150001030 | 500G HIGH TEMPERATURE COPPER ANTI-SEIZE PASTE

  • Manufacturer # 6150001030
  • Anixter #CLPRASG5000005
Capacity: 500G
Category: ANTI-SEIZE PRODUCTS
Container Type: TIN
Material: PASTE
Product Type: PROTECTION - ANTI-SEIZE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items