Select Country and Language Europe, Middle East & Africa / English
Change Country
6150005500 | CRC

CRC | 6150005500 | 400ML METAL CUTTING LUBRICANT SPRAY TUFCUT

  • Manufacturer # 6150005500
  • Anixter #CLLUMWHM4000001
Capacity: 400ML
Category: METAL WORKING PRODUCTS
Container Type: CANISTER
Material: SPRAY
Product Type: LUBRICANT - METAL WORKING - HAND APPLIED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items