7000028487 | 3M

3M | 7000028487 | 150MM X 25MM X 25.4MM DEBURRING WHEEL 18761

  • Manufacturer # 7000028487
  • Anixter #CTDTBIM1500000
Category: DEBURRING TOOLS
Coating: NONE
Length / Bore: 150MM
Product Type: DEBURRING TOOL - BIT
Size/Nom Diameter/Width: 25MM
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items