Select Country and Language Europe, Middle East & Africa / English
Change Country
61611001B | ORTRONICS

ORTRONICS | 61611001B | RACEWAY NONMETALLIC HINGED 6'L X 1.5"W BASE SPEC ADHESIVEFOG WHITE

  • Manufacturer # 61611001B
  • Anixter #197045
Channel: SINGLE
Color: WHITE
Components: BASE
Latching: NO
Length: 6'
Type: NON-METALLIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items