62-164 | IDEAL INDUSTRIES

IDEAL INDUSTRIES | 62-164 | Pro Amplifier Probe

  • Manufacturer # 62-164
  • Anixter #435671
Type: DATA
Description

Amplifier Probe, Battery: (1) 9 V Battery (Included), Battery Life: 50 HR Typical (Alkaline, 540 MILAMP-HR), Probe Tip Resistance : 1000 OHM Min, Input Impedance: 5.7 MOHM, Voltage Gain: 37 DB, Dimensions: 9.2 IN X 1.7 IN X 1.2 IN, Weight: 5 OZ (Includ ing Battery), Designed To Identify And Trace Wires Or Cables Within A Group Without Damaging The Insulation

Features
  • Works with any Tone Generator (62-160) to identify wires
  • Volume control for increased sensitivity and adjustable to suit work environment
  • Recessed ON/OFF button prevents battery drain
  • Battery low indicator
  • 9 volt battery included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items