Select Country and Language Europe, Middle East & Africa / English
Change Country
622HDSHLF100KG | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 622HDSHLF100KG | SHELF HD, 19" X 622 100KG 760080028

  • Manufacturer # 622HDSHLF100KG | 760080028
  • Anixter #371835
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Description

19 in (482.6 mm) x 24.7 in (627 mm) Heavy Duty Shelf

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items