Select Country and Language Europe, Middle East & Africa / English
Change Country
7000021288 | 3M

3M | 7000021288 | 3M SCOTCH-WELD EPX DP125 GREY 50ML

  • Manufacturer # 7000021288
  • Anixter #ASADST2M500908
Application Method: GUN APPLIED
Capacity: 50ML
Category: STRUCTURAL ADHESIVES
Color: GREY
Container Type: CARTRIDGE
Length: NONE
No. of Parts: 2 PART
Product Type: ADHESIVE - STRUCTURAL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items