Select Country and Language Europe, Middle East & Africa / English
Change Country
7100008738 | 3M

3M | 7100008738 | 3M SCOTCH-WELD HMA 3738 QUAD 5KG

  • Manufacturer # 7100008738
  • Anixter #ASADHM1K500907
Application Method: GUN APPLIED
Capacity: 5KG
Category: HOT MELT ADHESIVES
Color: TAN
Container Type: STICK
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - HOT MELT
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items