Select Country and Language Europe, Middle East & Africa / English
Change Country
62418-2 | TE-ENERGY

TE-ENERGY | 62418-2 | FASTON Uninsulated Receptacles & Housings; Terminal Terminal Type: Receptacle Mating Area Interface Dimensions: 6.35 x 0.81 mm Board Mount: No Receptacle Style: Flag

  • Manufacturer # 62418-2
  • Anixter #278294
RoHS Compliant: YES
Type: D-SUB OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Strip
  • Industry Standards.UL Rating: Listed
  • Product Type Features.Product Type: Terminal
  • Product Type Features.Receptacle Style: Flag
  • Product Type Features.Finish: Tin
  • Product Type Features.Insulation Support: Insulation Support
  • Body Features.Wire Range (mm [AWG]): 0.30-1.40 [22-16]
  • Product Type Features.Terminal Type: Receptacle
  • Product Type Features.Insulation Diameter (mm [in]): 2.29-3.56 [.090-.140]
  • Product Type Features.Mating Area Interface Dimensions (mm [in]): 6.35 x 0.81 [.250 x .032]
  • Product Type Features.Material: Brass
  • Other.Line: Commercial
  • Industry Standards.CSA Certified: Yes
  • Product Type Features.Wire/Cable Type: Stranded
  • Body Features.Stock Thickness (mm [in]): 0.41 [0.016]
  • Other.For Hermetic Header Tab: No
  • Product Type Features.Crimp Type: F-Crimp
  • Mechanical Attachment.Board Mount: No
  • Body Features.Weld Tab: Without
  • Body Features.Number of Fiber Count: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items