62460-7W | LEVITON

LEVITON | 62460-7W | Patch Cord, Stranded, UTP, Cat 6, 0.225" Diameter x 7' Length, High Impact Fire-Retardant Plastic Plug, White

  • Manufacturer # 62460-7W
  • Anixter #MM07-LVT6-01
Category: CATEGORY 6
Color: WHITE
Connector Type: RJ45 TO RJ45
Family: EXTREME 6+
Lengths: 7 FT. : 2.13 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 62460 PATCH CORDS
Type: PATCH CORDS
Features
  • Stranded Conductor for Longer Flex-Life
  • Color-Matched Cords and Boots
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items