625A2-4-50RC - SUTTLE - Simplex Pre-wired | Anixter
625A2-4-50RC | SUTTLE

SUTTLE | 625A2-4-50RC | Simplex Pre-wired CorroShield 4-conductor Jack Assembly, Screw Terminals - Ivory

  • Manufacturer # 625A2-4-50RC
  • Anixter #217743
Color: IVORY
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 1
Termination: SCREW
Description

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items