625MMC-48PL1RB | ORTRONICS

ORTRONICS | 625MMC-48PL1RB | High Density, Low Profile, Rack Mount Fiber Cabinet for Patching

  • Manufacturer # 625MMC-48PL1RB
  • Anixter #267887
Connector Type: LC
Enclosure Type: RMG SERIES RACK MOUNT FIBER ENCLOSURE
Fiber Count: 24
Description

High Density, Low Profile, Rack Mount Fiber Cabinet for Patching. Unit supplied pre-loaded with 24 beige Duplex LC adapters, suitable for multimode applications. Face recessed, fiber capacity: 48

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items