Select Country and Language Europe, Middle East & Africa / English
Change Country
626JA3BR-FF001M | ORTRONICS

ORTRONICS | 626JA3BR-FF001M | 1-F PIGTAIL 1 METER 50/125 10G SC(CER) SIMPLEX OPTIMO

  • Manufacturer # 626JA3BR-FF001M
  • Anixter #284768
Connector Type: SC - SC
Fiber Type: OM1
Length: 1 M : 3.28 FT.
Number of Fibers: 1 FIBER
Type: PATCH CORDS
Description

Ortronics has selected the best connectors in the industry for our fiber system components. Ortronics Fiber Assemblies can be ordered in various lengths with any standard connectors. They are available either in multimode or single-mode fiber. Ortronic s Fiber Assemblies are available with any standard ceramic connector including ST, FC, LC & SC. Ortronics Fiber Assemblies can be ordered in various custom lengths in addition to the standard lengths displayed. When high density is required, Ortronics recommends the duplex MT-RJ and LC based products. All of Ortronics cables are manufactured to exceed the optical attenuation requirements of TIA/EIA-568-B.3 and are 100% visually inspected. Optical fiber choices include single-mode and multimode in bo th 62.5/125 and the new 50/125 core sizes.

This part is discontinued by supplier with no suggested replacement.

Features
  • All common fiber types offered: Provides industry leading performance and assures compliance to common industry standards.
  • Industry leading guarantee of 0.50 dB or better (versus TIA/EIA 568B.3 requirement of 0.75 dB): Supports robust low loss fiber optic transmission in structured cabling systems.
  • 100% visual inspection: Ensures that all polished surfaces are free from defects.
  • 100% Insertion Loss testing, test report included: Ensures low loss connections.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items