Select Country and Language Europe, Middle East & Africa / English
Change Country
62750001-09 | ORTRONICS

ORTRONICS | 62750001-09 | 2-PORT MOD JACK 110 8W8P UTP T568A/B CAT5E GIGAMO MINI-MOD FOG WHITE

  • Manufacturer # 62750001-09
  • Anixter #173930
Category: CATEGORY 5E
Color: WHITE
Number of Ports: 2
Ports: 2
Termination: 110
Wiring: A/B UNIVERSAL
_Color: Fog White
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items