6278009-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6278009-1 | Sc Connector Mm 62.5 m Cer Light Crimp Plus Duplex Beige RoHS Compliant

  • Manufacturer # 6278009-1
  • Anixter #331352
Connector Type: SC Duplex
Connector Type: SC
Fiber Type: 62.5/125 µm multimode
Fiber Type: OM1 MULTIMODE
Max. Jacket O.D. (mm): 3.0mm, 900 um
RoHS Compliant: YES
Tip Material: Zirconia Ceramic
Description

SC duplex LightCrimp Plus Connector, 62.5/125 µm multimode, ceramic ferrule, beige housing, beige 900 µm bare buffer and beige 3.0 mm loose-jacketed boots

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Housing Features.Housing Color: Beige
  • Product Type Features.Strain Relief: With
  • Product Type Features.Product Type: Connector
  • Termination Features.Boot Color: Beige
  • Body Features.Pre-Polished: Yes
  • Termination Features.Fiber Type (Micron): OM1 62.5/125
  • Body Features.Epoxyless: Yes
  • Termination Features.Mode: Multimode
  • Body Features.Ferrule Material: Ceramic
  • Product Type Features.Fiber Optic Connector Type: LIGHTCRIMP PLUS Duplex
  • Body Features.Ferrule Hole Size (m): 126
  • Product Type Features.Cable Type: Easy Strip - 900m, Jacketed Cable - 3.0mm, Tight Buffered Fiber - 900m
  • Housing Features.Housing Material: Plastic
  • Product Type Features.Connector Design: One-Piece
  • Product Type Features.Termination Method to Wire/Cable: Crimp Snap
  • Contact Features.Contact Size: 20
  • Product Type Features.Shell Material: Steel
  • Body Features.Shell Plating: Tin over Copper
  • Product Type Features.Grounding Indents: Without
  • Housing Features.Enclosure: With
  • Mechanical Attachment.Strain Relief Material: Thermoplastic Elastomer
  • Mechanical Attachment.AMP Logo: With
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items