6278079-1 | COMMSCOPE

COMMSCOPE | 6278079-1 | SC CERAMIC LIGHTCRIMP PLUS CONNECTOR 50.125UM MM ROHS COMPLIANT

  • Manufacturer # 6278079-1
  • Anixter #329157
Connector Type: SC
Fiber Type: MULTI MODE
Description

SC connector (simplex or duplex) Ceramic ferrule With pre-installed and pre-polished fiber. Clips to connect two SC simplex connectors to one SC duplex connector (2 clips needed): Part-Number: 0-6348522-1 black0-6348522-2 green0-6348522-3 blue0-6348522-4 beige

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items